- 25 Chain, 17 Tooth, 0.25 in Bore, No Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- 10-32 setscrews
compliances
- 0
| Width Across Teeth | 0.11 in |
| Finished Bore | 1/4 in |
| Pitch Diameter | 1.361 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | No Keyway |
| Hub Dia. | 0.9063 in |
| Sprocket Style | B |
| No. of Teeth | 17 |
| No. of Strands Across | 1 |
| Length Through Bore | 0.5 in |
| Hub Length Thru | 0.39 in |
| Chain No. | 25 |
| Outside Dia. | 1.487 in |
| Material | Steel |
| Chain Pitch | 0.25 in |
| Inch/Metric | Inch |
| Weight | 0.061 LB |
| EAN or UPC | 781711192108 |

