- Single Strand, Number 25, Type B, 13 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Pitch Diameter | 1.045 in |
| Width Across Teeth | 0.11 in |
| Length Through Bore | 0.5 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Outside Dia. | 1.164 in |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 0.25 in |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Hub Dia. | 11/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.25 in |
| Inch/Metric | Inch |
| Hub Projection | 0.39 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711192016 |

