- 25 Chain
- 12 Teeth
- 1/4" Bore
- No Keyway
features
- Quality design
- Superior fatigue resistance
- Long operational life
- 10-32 setscrews
compliances
- 0
| Hub Projection | 0.39 in |
| Finished Bore | 1/4 in |
| Keyway | No Keyway |
| No. of Teeth | 12 |
| Chain Pitch | 0.25 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 1.083 in |
| Hub Dia. | 11/16 in |
| Sprocket Style | B |
| Material | Steel |
| Pitch Diameter | 0.966 in |
| Width Across Teeth | 0.11 in |
| Chain No. | 25 |
| Length Through Bore | 0.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.031 LB |
| EAN or UPC | 781711192009 |

