- Single Strand, Number 25, Type A, 40 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Sprocket Style | A |
| Outside Dia. | 3.327 in |
| Bore Range [Max] | N/A |
| Material | Steel |
| Width Across Teeth | 0.11 in |
| Hub Dia. | N/A |
| Inch/Metric | Inch |
| Chain No. | 25 |
| Hub Projection | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.11 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 3.186 in |
| No. of Teeth | 40 |
| Chain Pitch | 0.25 in |
| Bore Range [Min] | 0.5 in |
| Weight | 0.243 LB |
| EAN or UPC | 781711462256 |

