
- 247 Double/Red. Hollow O/P Shaft Helical Reducer, 24:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
Bore Code | None |
Actual Ratio | 23.95 |
Output RPM @ 1750 rpm Input | 73 rpm |
Weight | 135.1 LB |
EAN or UPC | 781711390740 |
