- 247 Double/Red. Hollow O/P Shaft Helical Reducer, 17:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Actual Ratio | 17.28 |
| Output RPM @ 1750 rpm Input | 101 rpm |
| Bore Code | None |
| Weight | 135.1 LB |
| EAN or UPC | 781711390702 |

