- 247 Double/Red. Hollow O/P Shaft Helical Reducer, 14:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- The use of these regulators to control pressures outside of the specified ranges is not recommended
| Bore Code | None |
| Output RPM @ 1750 rpm Input | 121 rpm |
| Actual Ratio | 14.45 |
| Weight | 135.1 LB |
| EAN or UPC | 781711390689 |

