Skip to content Skip to navigation menu
Boston Gear247D-10

247D-10

Helical Gear Reducer
Item #102808377
  • 247 Double/Red. Hollow O/P Shaft Helical Reducer, 10:1 Ratio, no Base
Boston Gear247D-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 247 Double/Red. Hollow O/P Shaft Helical Reducer, 10:1 Ratio, no Base

features

  • Heat-treated alloy steel gears and pinions
  • Pinions and gears are straddle mounted between antifriction bearings
  • Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
  • Pinion cut integral on the shaft
  • High quality oil seals
  • No base

caution

  • Use of external guides or supports is strongly recommended for overhead mounting.
Actual Ratio 9.84
Bore Code None
Output RPM @ 1750 rpm Input 178 rpm
Weight 135.1 LB
EAN or UPC 781711390665
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison