- 3/8" ID x 2.870" OD x 1 5/8" Long
- Teflon Filled Acetal Roll End Bearing for 3" - 16 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Material | Teflon® Filled Acetal |
| I.D. | 3/8 in |
| O.D. | 2.87 in |
| Bore Type | Round Bore |
| Tube or Pipe Size | 3 in - 16 Gage |
| Has Flange | Yes |
| Length | 1 5/8 in |
| Flange Thickness | 3/16 in |
| Weight | 0.226 LB |
| EAN or UPC | 781711576151 |

