- 5/8" ID x 2.760" OD x 1 5/8" Long
- Teflon Filled Acetal Roll End Bearing for 3" - 11 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| I.D. | 5/8 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| O.D. | 2.76 in |
| Tube or Pipe Size | 3 in - 11 Gage |
| Material | Teflon® Filled Acetal |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Has Flange | Yes |
| Flange Thickness | 3/16 in |
| Length | 1 5/8 in |
| Weight | 0.226 LB |
| EAN or UPC | 781711571859 |

