
- 239 Double/Red. Hollow O/P Shaft Helical Reducer, 24:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away
Bore Code | None |
Output RPM @ 1750 rpm Input | 73 rpm |
Actual Ratio | 23.95 |
Weight | 96.1 LB |
EAN or UPC | 781711390580 |
