
- 239 Double/Red. Hollow O/P Shaft Helical Reducer, 20:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
Actual Ratio | 20.03 |
Output RPM @ 1750 rpm Input | 87 rpm |
Bore Code | None |
Weight | 96.1 LB |
EAN or UPC | 781711390566 |
