- 239 Double/Red. Hollow O/P Shaft Helical Reducer, 10:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Output RPM @ 1750 rpm Input | 178 rpm |
| Bore Code | None |
| Actual Ratio | 9.84 |
| Weight | 96.1 LB |
| EAN or UPC | 781711390504 |

