- 226 Double/Red. Hollow O/P Shaft Helical Reducer, 10:1 Ratio, no Base
features
- Heat-treated alloy steel gears and pinions
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Output RPM @ 1750 rpm Input | 178 rpm |
| Actual Ratio | 9.84 |
| Bore Code | None |
| Weight | 38.1 LB |
| EAN or UPC | 781711390184 |

