Skip to content Skip to navigation menu
Boston Gear221D-20

221D-20

Helical Gear Reducer
Item #101810885
  • 221 Double/Red. Hollow O/P Shaft Helical Reducer, 20:1 Ratio, no Base
Boston Gear221D-20
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 221 Double/Red. Hollow O/P Shaft Helical Reducer, 20:1 Ratio, no Base

features

  • Cast iron gear
  • Pinions and gears are straddle mounted between antifriction bearings
  • Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
  • Pinion cut integral on the shaft
  • High quality oil seals
  • No base

caution

  • Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Actual Ratio 20.03
Output RPM @ 1750 rpm Input 87 rpm
Bore Code None
Weight 23.1 LB
EAN or UPC 781711390085
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison