
- 221 Double/Red. Hollow O/P Shaft Helical Reducer, 17:1 Ratio, no Base
features
- Cast iron gear
- Pinions and gears are straddle mounted between antifriction bearings
- Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
- Pinion cut integral on the shaft
- High quality oil seals
- No base
caution
- Not recommended for new applications.
Actual Ratio | 17.28 |
Output RPM @ 1750 rpm Input | 101 rpm |
Bore Code | None |
Weight | 23.1 LB |
EAN or UPC | 781711390061 |
