Skip to content Skip to navigation menu
Boston Gear221D-10

221D-10

Helical Gear Reducer
Item #101809347
  • 221 Double/Red. Hollow O/P Shaft Helical Reducer, 10:1 Ratio, no Base
Boston Gear221D-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 221 Double/Red. Hollow O/P Shaft Helical Reducer, 10:1 Ratio, no Base

features

  • Cast iron gear
  • Pinions and gears are straddle mounted between antifriction bearings
  • Cast iron housing and base precision machined to ensure accurate, permanent mounting alignment
  • Pinion cut integral on the shaft
  • High quality oil seals
  • No base

caution

  • Keep the cutting edge of a chisel directed away
Output RPM @ 1750 rpm Input 178 rpm
Bore Code None
Actual Ratio 9.84
Weight 23.1 LB
EAN or UPC 781711390023
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison