- #200 Chain
- 2 Strands
- 2.5" Pitch
- Riveted
- Carbon Steel Material
applications
- High speed drives
features
- Greater rigidity of pins and side plates
| Material | Carbon Steel |
| Self-Lubricating | No |
| Duty | Standard-Duty |
| Pin Diameter | 0.781 in |
| Chain Pitch | 2.5 in |
| Side Bow | No |
| Link Plates Thickness | 0.312 in |
| Pins & Rollers | Standard |
| No. of Strands Across | 2 |
| Pin Material | Carbon Steel |
| Link Plates Height | 2.047 in |
| Roller Width | 1 1/2 in |
| Chain Type | ANSI |
| Pin Overall Length | 6.122 in |
| Package Type | 10 Foot Box |
| Chain Construction | Riveted |
| Chain No. | 200 |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Roller Dia. | 1.562 in |
| Weight | 21.001 LB |
| EAN or UPC | 781711502204 |

