- #200
- 2 Strand
- Spring Clip Connecting Link
- 2 1/2" Pitch
| Duty | Standard-Duty |
| Pin Overall Length | 6.27 in |
| Chain Pitch | 2.5 in |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| Roller Dia. | 1.563 in |
| Roller Width | 1 1/2 in |
| Link Plates Height | 2.31 in |
| Chain Type | ANSI |
| No. of Strands Across | 2 |
| Link Plates Thickness | 0.312 in |
| Pin Length (Lr) | 3.31 in |
| Chain No. | 200 |
| Link Type | Spring Clip |
| Pin Material | Carbon Steel |
| Pin Length (Lc) | 2.96 in |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Diameter | 0.781 in |
| Weight | 3.571 LB |
| EAN or UPC | 781711304983 |

