- Hardened Steel Thrust Washer
- 2" ID x 4" OD x 5/32" Thick
features
- Hardened steel
| Material | Hardened Steel |
| Thickness | 0.15625 in |
| Inch/Metric | Inch |
| I.D. | 2 in |
| O.D. | 4 in |
| Weight | 0.801 LB |
| EAN or UPC | 781711189184 |
| Material | Hardened Steel |
| Thickness | 0.15625 in |
| Inch/Metric | Inch |
| I.D. | 2 in |
| O.D. | 4 in |
| Weight | 0.801 LB |
| EAN or UPC | 781711189184 |