- Hardened Steel Thrust Washer
- 1 1/2" ID x 3" OD x 1/4" Thick
features
- Hardened steel
| Thickness | 0.25 in |
| Material | Hardened Steel |
| I.D. | 1 1/2 in |
| Inch/Metric | Inch |
| O.D. | 3 in |
| Weight | 0.361 LB |
| EAN or UPC | 781711189146 |
| Thickness | 0.25 in |
| Material | Hardened Steel |
| I.D. | 1 1/2 in |
| Inch/Metric | Inch |
| O.D. | 3 in |
| Weight | 0.361 LB |
| EAN or UPC | 781711189146 |