- Hardened Steel Thrust Washer
- 1 3/8" ID x 3" OD x 5/32" Thick
features
- Hardened steel
| Inch/Metric | Inch |
| O.D. | 3 in |
| Material | Hardened Steel |
| I.D. | 1 3/8 in |
| Thickness | 0.15625 in |
| Weight | 0.401 LB |
| EAN or UPC | 781711189085 |
| Inch/Metric | Inch |
| O.D. | 3 in |
| Material | Hardened Steel |
| I.D. | 1 3/8 in |
| Thickness | 0.15625 in |
| Weight | 0.401 LB |
| EAN or UPC | 781711189085 |