- Hardened Steel Thrust Washer
- 1 5/16" ID x 2 3/4" OD x 1/4" Thick
features
- Hardened steel
| I.D. | 1 5/16 in |
| Material | Hardened Steel |
| O.D. | 2.75 in |
| Thickness | 0.25 in |
| Inch/Metric | Inch |
| Weight | 0.321 LB |
| EAN or UPC | 781711189061 |
| I.D. | 1 5/16 in |
| Material | Hardened Steel |
| O.D. | 2.75 in |
| Thickness | 0.25 in |
| Inch/Metric | Inch |
| Weight | 0.321 LB |
| EAN or UPC | 781711189061 |