
- Hardened Steel Thrust Washer
- 1 1/16" ID x 2 1/2" OD x 1/4" Thick
features
- Hardened steel
I.D. | 1 1/16 in |
O.D. | 2.5 in |
Material | Hardened Steel |
Inch/Metric | Inch |
Thickness | 0.25 in |
Weight | 0.281 LB |
EAN or UPC | 781711188903 |

I.D. | 1 1/16 in |
O.D. | 2.5 in |
Material | Hardened Steel |
Inch/Metric | Inch |
Thickness | 0.25 in |
Weight | 0.281 LB |
EAN or UPC | 781711188903 |