- Hardened Steel Thrust Washer
- 7/8" ID x 2 1/4" OD x 3/16" Thick
features
- Hardened steel
| Thickness | 0.1875 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| I.D. | 7/8 in |
| O.D. | 2.25 in |
| Weight | 0.171 LB |
| EAN or UPC | 781711188743 |
| Thickness | 0.1875 in |
| Inch/Metric | Inch |
| Material | Hardened Steel |
| I.D. | 7/8 in |
| O.D. | 2.25 in |
| Weight | 0.171 LB |
| EAN or UPC | 781711188743 |