- Hardened Steel Thrust Washer
- 7/8" ID x 2" OD x 1/8" Thick
features
- Hardened steel
| Material | Hardened Steel |
| I.D. | 7/8 in |
| O.D. | 2 in |
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| Weight | 0.081 LB |
| EAN or UPC | 781711188705 |
| Material | Hardened Steel |
| I.D. | 7/8 in |
| O.D. | 2 in |
| Thickness | 0.125 in |
| Inch/Metric | Inch |
| Weight | 0.081 LB |
| EAN or UPC | 781711188705 |