- Hardened Steel Thrust Washer
- 7/8" ID x 1 3/16" OD x 3/32" Thick
features
- Hardened steel
| O.D. | 1.1875 in |
| Thickness | 0.09375 in |
| Inch/Metric | Inch |
| I.D. | 7/8 in |
| Material | Hardened Steel |
| Weight | 0.011 LB |
| EAN or UPC | 781711188682 |
| O.D. | 1.1875 in |
| Thickness | 0.09375 in |
| Inch/Metric | Inch |
| I.D. | 7/8 in |
| Material | Hardened Steel |
| Weight | 0.011 LB |
| EAN or UPC | 781711188682 |