
- Hardened Steel Thrust Washer
- 9/16" ID x 1 3/8" OD x 3/32" Thick
features
- Hardened steel
O.D. | 1.375 in |
Thickness | 0.09375 in |
Inch/Metric | Inch |
I.D. | 9/16 in |
Material | Hardened Steel |
Weight | 0.031 LB |
EAN or UPC | 781711188347 |

O.D. | 1.375 in |
Thickness | 0.09375 in |
Inch/Metric | Inch |
I.D. | 9/16 in |
Material | Hardened Steel |
Weight | 0.031 LB |
EAN or UPC | 781711188347 |