
- Hardened Steel Thrust Washer
- 3/8" ID x 5/8" OD x 1/16" Thick
features
- Hardened steel
Thickness | 0.0625 in |
I.D. | 3/8 in |
Inch/Metric | Inch |
Material | Hardened Steel |
O.D. | 0.625 in |
Weight | 0.005 LB |
EAN or UPC | 781711188163 |

Thickness | 0.0625 in |
I.D. | 3/8 in |
Inch/Metric | Inch |
Material | Hardened Steel |
O.D. | 0.625 in |
Weight | 0.005 LB |
EAN or UPC | 781711188163 |