- Hardened Steel Thrust Washer
- 1/4" ID x 1/2" OD x 3/32" Thick
features
- Hardened steel
| I.D. | 1/4 in |
| Thickness | 0.09375 in |
| Material | Hardened Steel |
| Inch/Metric | Inch |
| O.D. | 0.5 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188101 |
| I.D. | 1/4 in |
| Thickness | 0.09375 in |
| Material | Hardened Steel |
| Inch/Metric | Inch |
| O.D. | 0.5 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711188101 |