- Hardened Steel Thrust Washer
- 3/16" ID x 3/8" OD x 3/32" Thick
features
- Hardened steel
| I.D. | 3/16 in |
| Thickness | 0.09375 in |
| Material | Hardened Steel |
| O.D. | 0.375 in |
| Inch/Metric | Inch |
| Weight | 0.004 LB |
| EAN or UPC | 781711188064 |
| I.D. | 3/16 in |
| Thickness | 0.09375 in |
| Material | Hardened Steel |
| O.D. | 0.375 in |
| Inch/Metric | Inch |
| Weight | 0.004 LB |
| EAN or UPC | 781711188064 |