- 1/2" ID x 3/4" OD x 1" Long
- Soft Steel Bushing
applications
- Hole reducer
- Spacers
- Standoffs
- Slip bushings
- Wear sleeves
- Liners
- Cutting arbor studs
features
- Multi-purpose bushing
- Adaptable for other uses
| Groove Type | No Groove |
| O.D. | 0.75 in |
| Temperature Range [Max] | N/A |
| Has Flange | No |
| I.D. | 1/2 in |
| Length | 1 in |
| Material | Soft Steel |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Weight | 0.041 LB |
| EAN or UPC | 781711185568 |

