- 3/8" ID x 5/8" OD x 1 1/4" Long
- Soft Steel Bushing
applications
- Slip bushings
- Hole reducer
- Spacers
- Standoffs
- Wear sleeves
- Liners
- Cutting arbor studs
features
- Multi-purpose bushing
- Adaptable for other uses
| Has Flange | No |
| Length | 1 1/4 in |
| Material | Soft Steel |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Temperature Range [Max] | N/A |
| I.D. | 3/8 in |
| Bore Type | Round Bore |
| O.D. | 0.625 in |
| Weight | 0.031 LB |
| EAN or UPC | 781711185360 |

