- 3/4" ID x 2.152" OD x 1" Long
- Delrin Roll End Bearing for 2 1/4" - 18 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| O.D. | 2.152 in |
| Temperature Range [Max] | 550 °F |
| Has Flange | Yes |
| Material | Delrin |
| I.D. | 3/4 in |
| Tube or Pipe Size | 2 1/4 in - 18 Gage |
| Flange Thickness | 3/16 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Length | 1 in |
| Bore Type | Round Bore |
| Weight | 0.1 LB |
| EAN or UPC | 781711578612 |

