- 3/4" ID x 1.902" OD x 1" Long
- Nylatron GS Roll End Bearing for 2" - 18 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Temperature Range [Max] | 550 °F |
| Flange Thickness | 0.1875 in |
| Bore Type | Round Bore |
| Tube or Pipe Size | 2 in - 18 Gage |
| Length | 1 in |
| Has Flange | Yes |
| O.D. | 1.902 in |
| Material | Nylatron GS |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| I.D. | 3/4 in |
| Weight | 0.081 LB |
| EAN or UPC | 781711578810 |

