- 1/2" ID x 1.902" OD x 1" Long
- Delrin Roll End Bearing for 2" - 18 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| Flange Thickness | 3/16 in |
| Tube or Pipe Size | 2 in - 18 Gage |
| PV Value [Max] | 3000 |
| O.D. | 1.902 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 550 °F |
| Length | 1 in |
| I.D. | 1/2 in |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Flange O.D. | 2 |
| P Value [Max] | 480 |
| Material | Delrin |
| Has Flange | Yes |
| V Value [Max] | 300 |
| Weight | 0.081 LB |
| EAN or UPC | 781711578742 |

