- #160
- 1 Strand
- Cotter Pin Offset Link
- 2" Pitch
description
- For use whenever chain length contains an odd number of pitches.
| Chain No. | 160 |
| Link Type | Cotter Pin |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Roller Dia. | 1 1/8 in |
| Duty | Heavy Series |
| Link Plates Height | 1.81 in |
| Link Plates Thickness | 1/4 in |
| Material | Carbon Steel |
| Pin Diameter | 0.562 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Roller Width | 1 1/4 in |
| Pin Length (Lr) | 1.41 in |
| Pin Overall Length | 2.7 in |
| Chain Type | ANSI |
| Type | Offset (Half) Link |
| Chain Pitch | 2 in |
| Pin Length (Lc) | 1.23 in |
| Weight | 1.371 LB |
| EAN or UPC | 781711310083 |

