
- #160
- 2 Strand
- Cotter Pin Offset Link
- 2" Pitch
description
- For use whenever chain length contains an odd number of pitches.
No. of Strands Across | 2 |
Pin Material | Carbon Steel |
Chain No. | 160 |
Chain Pitch | 2 in |
Pin Overall Length | 5.03 in |
Chain Type | ANSI |
Link Plates Thickness | 1/4 in |
Type | Offset (Half) Link |
Chain Construction | Part (CL, Ol, RL) |
Pin Diameter | 0.562 in |
Roller Width | 1 1/4 in |
Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
Roller Dia. | 1 1/8 in |
Pin Length (Lc) | 2.38 in |
Pin Length (Lr) | 2.56 in |
Material | Carbon Steel |
Link Type | Cotter Pin |
Duty | Standard-Duty |
Link Plates Height | 1.81 in |
Weight | 2.381 LB |
EAN or UPC | 781711304747 |
