- #15
- Stainless Steel Chain
- 8.88 in Long
- 60Pitches Long
- 0.148 in Chain Pitch
features
- Stainless steel type 18-8
- Clear passivated finish
- Average tensile load 180 lb
| Chain Pitch | 0.1475 in |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Chain Series | Micro Pitch |
| Chain Type | Micropitch |
| No. of Strands Across | 1 |
| Link Plates Height | 0.108 in |
| Side Bow | No |
| Roller Dia. | 0.089 in |
| No. of Pitches | 60 |
| Duty | Standard-Duty |
| Roller Width | 0.072 in |
| Pins & Rollers | Standard |
| Material | Stainless Steel |
| Pin Material | Stainless Steel |
| Package Type | 8.88 in |
| Pin Diameter | 0.046 in |
| Pin Overall Length | 0.191 in |
| Chain No. | 15 |
| Weight | 0.027 LB |
| EAN or UPC | 781711549209 |

