- Number 15, Stainless Steel Roller Chain, , 10 FT
| Type | Connecting (Master) Link |
| Chain Series | Micro Pitch |
| Link Type | Spring Clip, Slip Fit |
| Roller Width | 0.072 in |
| Pin Diameter | 0.046 in |
| Link Plates Thickness | N/A |
| Pin Material | Stainless Steel |
| Chain No. | 15 |
| Chain Pitch | 0.1475 in |
| Roller Dia. | 0.089 in |
| Link Plates Height | 0.108 in |
| Duty | Standard-Duty |
| Rated Working Load | 180 lbs |
| Chain Type | Micropitch |
| No. of Strands Across | 1 |
| Material | Stainless Steel |
| Chain Construction | Part (CL, Ol, RL) |
| Pin Overall Length | 0.191 in |
| Weight | 0.006 LB |
| EAN or UPC | 781711549421 |

