- Number 15, Stainless Steel Roller Chain, , 10 FT
| No. of Strands Across | 1 |
| Chain No. | 15 |
| Chain Pitch | 0.1475 in |
| Material | Stainless Steel |
| Weight | 0.011 LB |
| EAN or UPC | 781711549438 |
| No. of Strands Across | 1 |
| Chain No. | 15 |
| Chain Pitch | 0.1475 in |
| Material | Stainless Steel |
| Weight | 0.011 LB |
| EAN or UPC | 781711549438 |