- Single Strand, Number 15, Type BSS, 20 Teeth Roller Chain Sprocket
features
- Long operational life
- Superior fatigue resistance
- Quality design
compliances
- 0
| Outside Dia. | 0.995 in |
| Hub Projection | 0.28175 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 15 |
| Sprocket Style | Type BSS |
| Bore Range [Min] | 0.1875 in |
| Width Across Teeth | 0.062 in |
| Bore Range [Max] | N/A |
| Hub Dia. | 3/4 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Chain Pitch | 0.1475 in |
| Length Through Bore | 0.34375 in |
| No. of Strands Across | 1 |
| No. of Teeth | 20 |
| Pitch Diameter | 0.943 in |
| Weight | 0.051 LB |
| EAN or UPC | 781711541869 |

