- Single Strand, Number 15, Type BP, 9 Teeth Roller Chain Sprocket
features
- Quality design
- Superior fatigue resistance
- Long operational life
compliances
- 0
| Bore Range [Min] | 0.125 in |
| Outside Dia. | 0.483 in |
| Length Through Bore | 0.375 in |
| Chain No. | 15 |
| Pitch Diameter | 0.431 in |
| Chain Pitch | 0.1475 in |
| Hub Dia. | 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Nylatron |
| No. of Teeth | 9 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Hub Projection | 0.313 in |
| Sprocket Style | Type BP |
| Bore Range [Max] | N/A |
| Width Across Teeth | 0.062 in |
| Weight | 0.011 LB |
| EAN or UPC | 781711541463 |

