
- 5/8" ID x 1.745" OD x 1" Long
- Nylatron GS Roll End Bearing for 1 7/8" - 16 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
O.D. | 1.745 in |
Length | 1 in |
Material | Nylatron GS |
Tube or Pipe Size | 1 7/8 in - 16 Gage |
Temperature Range [Max] | 550 °F |
Has Flange | Yes |
Groove Type | No Groove |
Inch/Metric | Inch |
I.D. | 5/8 in |
Flange Thickness | 3/16 in |
Bore Type | Round Bore |
Weight | 0.071 LB |
EAN or UPC | 781711570937 |
