
- 3/8" ID x 1.620" OD x 1" Long
- Nylatron GS Roll End Bearing for 1 3/4" - 16 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
I.D. | 3/8 in |
Temperature Range [Max] | 550 °F |
Tube or Pipe Size | 1 3/4 in - 16 Gage |
Bore Type | Round Bore |
Has Flange | Yes |
Inch/Metric | Inch |
Groove Type | No Groove |
Flange Thickness | 3/16 in |
Length | 1 in |
O.D. | 1.62 in |
Material | Nylatron GS |
Weight | 0.054 LB |
EAN or UPC | 781711570760 |
