- 1/4" ID x 1.370" OD x 7/8" Long
- Nylatron GS Roll End Bearing for 1 1/2" - 16 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
| I.D. | 1/4 in |
| Temperature Range [Max] | 550 °F |
| Bore Type | Round Bore |
| Has Flange | Yes |
| O.D. | 1.37 in |
| Flange Thickness | 3/16 in |
| Length | 7/8 in |
| Groove Type | No Groove |
| Material | Nylatron GS |
| Inch/Metric | Inch |
| Tube or Pipe Size | 1 1/2 in - 16 Gage |
| Weight | 0.04 LB |
| EAN or UPC | 781711569726 |

