- #120
- 1 Strand
- Cotter Pin Roller Link
- 1 1/2" Pitch
description
- Furnished as a complete assembly.
| No. of Strands Across | 1 |
| Chain No. | 120 |
| Link Plates Height | 1.38 in |
| Chain Pitch | 1.5 in |
| Pin Length (Lc) | 0.96 in |
| Type | Roller Link |
| Duty | Heavy Series |
| Link Plates Thickness | 0.19 in |
| Material | Carbon Steel |
| Roller Width | 1 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| Link Type | Cotter Pin |
| Chain Type | ANSI |
| Pin Diameter | 0.438 in |
| Pin Length (Lr) | 1.13 in |
| Roller Dia. | 7/8 in |
| Pin Material | Carbon Steel |
| Pin Overall Length | 2.11 in |
| Chain Construction | Part (CL, Ol, RL) |
| Weight | 0.609 LB |
| EAN or UPC | 781711497517 |

