- Number 120, 3 Strands, Connecting Link
features
- Double pin extension, one side
| Chain Construction | Riveted |
| No. of Strands Across | 3 |
| Pin Diameter | 0.437 in |
| Type | Connecting (Master) Link |
| Pin Overall Length | 2.11 in |
| Material | Steel |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| Weight | 0.446 LB |
| EAN or UPC | 781711389126 |

