Skip to content Skip to navigation menu
Boston Gear120-2 O/L

120-2 O/L

Double Strand ANSI Roller Chain Link
Item #101775125
  • #120
  • 2 Strand
  • Cotter Pin Offset Link
  • 1 1/2" Pitch
Boston Gear120-2 O/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #120
  • 2 Strand
  • Cotter Pin Offset Link
  • 1 1/2" Pitch

description

  • For use whenever chain length contains an odd number of pitches.
Type Offset (Half) Link
Pin Diameter 0.438 in
Chain Series 120, 120-2, 120-3, 120-4, 120-6, 120-8
Link Type Cotter Pin
Material Carbon Steel
Link Plates Thickness 0.19 in
Duty Standard-Duty
Pin Material Carbon Steel
Pin Length (Lr) 2.02 in
Chain Construction Part (CL, Ol, RL)
Chain No. 120
No. of Strands Across 2
Chain Pitch 1.5 in
Roller Dia. 7/8 in
Chain Type ANSI
Roller Width 1 in
Pin Overall Length 3.9 in
Link Plates Height 1.38 in
Pin Length (Lc) 1.84 in
Weight 1.021 LB
EAN or UPC 781711304303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison