
- 1/4" ID x 1.277" OD x 3/4" Long
- Nylatron GS Roll End Bearing for 1 3/8" - 18 Gage Tube
features
- No lubricant required
- Clean neat appearance
- Noncontamination
- Resist moisture
- Resist chemicals
- Quieter operation
- Excellent load and wear characteristics
- Ribbed construction to allow closer dimensional control
O.D. | 1.277 in |
Groove Type | No Groove |
Flange Thickness | 1/8 in |
Temperature Range [Max] | 550 °F |
Inch/Metric | Inch |
Has Flange | Yes |
I.D. | 1/4 in |
Tube or Pipe Size | 1 3/8 in - 18 Gage |
Material | Nylatron GS |
Bore Type | Round Bore |
Length | 3/4 in |
Weight | 0.021 LB |
EAN or UPC | 781711569603 |
